Chemical Resistant Gloves, Neoprene/Rubber, 12-3/5 in L, M, 12 PK

  • Mfr # 52-3665/M

  • Zoro # G9323139


product price:  $92.69
/pk 12, $7.72/ea
Free Shipping & Returns

Key Features

Glove Materials
Neoprene/Rubber
Glove Length
12-3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52-3665/M
Zoro #
G9323139
UPC #
616314046018
Country of Origin
Malaysia

Dimensions

Glove Size
M
Glove Length
12-3/5 in

Details

Item
Chemical Resistant Gloves
Glove Materials
Neoprene/Rubber

Description

Unsupported Neoprene,28 Mil,Black,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.