This item is Discontinued.

Pip Chemical Resistant Gloves, Nitrile, 10-4/5 in L, XL, 12 PK 56-3171/XL

This item is Discontinued.

Pip

Chemical Resistant Gloves, Nitrile, 10-4/5 in L, XL, 12 PK (Discontinued)

Mfr # 56-3171/XL
Zoro # G9323443
UPC # 616314006241
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56-3171/XL
Zoro #
G9323443
UPC #
616314006241
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10-4/5 in

Details

Item
Chemical Resistant Gloves
Glove Materials
Nitrile
Suggested Use Environment
Not Specified

Description

Nitrile Dipped Gloves, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.