
Chemical Resistant Gloves, Nitrile, 11-2/5 in L, M, 12 PK
Mfr # 56-3152/M
Zoro # G9323358
product price: $45.49
/pk 12, $3.79/eaKey Features
Glove Size
M
Glove Materials
Nitrile
Glove Length
11-2/5 in
Suggested Use Environment
Not Specified
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-3152/M
Zoro #
G9323358
UPC #
616314006104
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
11-2/5 in
Details
Item
Chemical Resistant Gloves
Glove Materials
Nitrile
Suggested Use Environment
Not Specified
Color
Natural
Cuff Style
Knit Wrist
Glove Texture
Smooth
Resists
Grease and oils
Description
Nitrile Dipped Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.