Chemical Resistant Gloves, Nitrile, 13 in L, 2XL, 12 PK

  • Mfr # 50-N160G/XXL

  • Zoro # G9129108


product price:  $29.79
/pk 12, $2.48/ea

Key Features

Color
Green
Glove Size
2XL
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-N160G/XXL
Zoro #
G9129108
UPC #
616314035777
Country of Origin
Malaysia

Dimensions

Glove Size
2XL
Glove Length
13 in
Glove Thickness
15 mil

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Cuff Style
Straight
Glove Texture
Raised Diamond
Supported / Unsupported
Unsupported

Description

Unsupported Nitrile Gloves,2XL,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.