Chemical Resistant Gloves, Nitrile, 13 in L, 8 mil, Blue, XL, 12 PK

  • Mfr # 50-N092B/XL

  • Zoro # G0626149


product price:  $22.29
/pk 12, $1.86/ea

Key Features

Color
Blue
Size
XL
Glove Size
XL
Glove Materials
Nitrile
Glove Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-N092B/XL
Zoro #
G0626149
UPC #
616314035661
Country of Origin
Sri Lanka

Dimensions

Size
XL
Glove Size
XL
Glove Length
13 in
Glove Thickness
8 mil
Length
13"

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Cuff Style
Straight
Glove Texture
Smooth
Standards
21CFR Compliant, EN374-3
Glove Color Family
Blue
Resists
Abrasion, Chemicals, Oils
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Application
Light Chemical Applications, Printing, Meat and Poultry Processing
Glove Texture Location
Smooth
Special Features
Raised Diamond Grip

Description

Chemical Resistant Gloves, Nitrile, Smooth, 8 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size XL, Color Blue, Unsupported, Standards 21CFR Compliant, EN374-3, Resists Abrasion, Chemicals, Oils, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.