Chemical Resistant Gloves, Nitrile, 18 in L, M, 12 PK
Mfr # 50-N2272G/M
Zoro # G9129117
product price:Â $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
Key Features
Glove Materials
Nitrile
Glove Length
18 in
Color
Green
Supported / Unsupported
Unsupported
Glove Texture
Sandpatch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-N2272G/M
Zoro #
G9129117
UPC #
616314035609
Country of Origin
Malaysia
Dimensions
Glove Size
M
Glove Length
18 in
Glove Thickness
22 Mil
Details
Item
Chemical Resistant Gloves
Glove Materials
Nitrile
Color
Green
Supported / Unsupported
Unsupported
Glove Texture
Sandpatch
Cuff Style
Straight
Description
Unsupported Nitrile Gloves,M,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.