
Chemical Resistant Gloves, Polyester/Stainless Steel, 12 in L, XS, 12 PK
Mfr # 56-AG586/XS
Zoro # G9323671
product price:Â $99.95
/pk 12, $8.33/eaKey Features
Color
Gray
Glove Coating Material
Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Length
12 in
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56-AG586/XS
Zoro #
G9323671
UPC #
616314022876
Country of Origin
China
Dimensions
Glove Size
XS
Glove Length
12 in
Details
Item
Chemical Resistant Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Construction
Seamless Knit
Supported / Unsupported
Supported
Suggested Use Environment
Not Specified
Base Coating Material
Foam Nitrile
Cuff Style
Straight
Glove Texture
MicroFinish
Description
Nitrile Dipped Gloves,Activgrip,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.