
Chemical Resistant Gloves, Polyester/Stainless Steel, 18 in L, L, 12 PK
Mfr # 57-8653R/L
Zoro # G9323848
product price:Â $29.39
/pk 12, $2.45/eaKey Features
Glove Size
L
Glove Materials
Polyester/Stainless Steel
Glove Length
18 in
Glove Coating Material
Neoprene
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57-8653R/L
Zoro #
G9323848
UPC #
616314002557
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
18 in
Details
Item
Chemical Resistant Gloves
Glove Materials
Polyester/Stainless Steel
Glove Coating Material
Neoprene
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Description
Neoprene Coated Gloves,18,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.