
Chemical Resistant Gloves, PVC, 10 in L, M, 12 PK
Mfr # 58-8650/M
Zoro # G9324277
product price:Â $65.25
/pk 12, $5.44/eaKey Features
Glove Size
M
Glove Materials
PVC
Glove Length
10 in
Cuff Style
Straight
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-8650/M
Zoro #
G9324277
UPC #
616314006739
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
10 in
Details
Item
Chemical Resistant Gloves
Glove Materials
PVC
Cuff Style
Straight
Color
Brown
Supported / Unsupported
Supported
Glove Texture
Rough
Description
Rough Coated Brown Pvc,10 Length,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.