
Chemical Resistant Gloves, PVC, 10 in L, Mens, 12 PK
Mfr # 58-8020DD
Zoro # G9323918
product price:Â $47.99
/pk 12, $4.00/eaKey Features
Glove Size
Mens
Glove Materials
PVC
Glove Length
10 in
Color
Black
Supported / Unsupported
Supported
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-8020DD
Zoro #
G9323918
UPC #
616314006494
Country of Origin
China
Dimensions
Glove Size
Mens
Glove Length
10 in
Details
Item
Chemical Resistant Gloves
Glove Materials
PVC
Color
Black
Supported / Unsupported
Supported
Cuff Style
Straight
Glove Texture
Rough
Description
Procoat Pvc Gloves,Black,10 Length,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.