
Chemical Resistant Gloves, PVC, 10 in L, Mens, 12 PK
Mfr # 58-8020R
Zoro # G9324152
product price:Â $42.59
/pk 12, $3.55/eaKey Features
Glove Size
Mens
Glove Materials
PVC
Glove Length
10 in
Supported / Unsupported
Supported
Glove Texture
Semi-Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-8020R
Zoro #
G9324152
UPC #
616314006654
Country of Origin
China
Dimensions
Glove Size
Mens
Glove Length
10 in
Details
Item
Chemical Resistant Gloves
Glove Materials
PVC
Supported / Unsupported
Supported
Glove Texture
Semi-Rough
Color
Black
Cuff Style
Straight
Description
Procoat Pvc Gloves,SemiRough Finish,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.