Shop PIP
See all product information
Create Account
Chemical-Resistant Gloves, XL, Cotton/PVC, Orange, 10 in L, Resists: Abrasion, cut, Cold, Liquid
- Mfr # 58-8650/XL
- Zoro # G416312152
product price:Â
$
7.49
/ea
Sold in multiples of 12 for
$89.88
Key Features
Color
Orange
Glove Size
XL
Glove Materials
Cotton/PVC
Glove Length
10 in
Cuff Style
Gauntlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58-8650/XL
- Zoro #
- G416312152
- UPC #
- 616314006753
- Country of Origin
- United States
- Color
- Orange
- Glove Materials
- Cotton/PVC
- Cuff Style
- Gauntlet
- Glove Texture
- Rough
- Supported / Unsupported
- Supported
- Resists
- Abrasion, cut, Cold, Liquid
- Series
- 58-8650
Dimensions
- Glove Size
- XL
- Glove Length
- 10 in
Description
PIP Permflex chemical-resistant gloves series: 58-8650, extra-large, PVC palm, cotton/PVC, orange, rough, rough grip/seamless style, gauntlet/pinked cuff, supported support, 10 in L, resists: abrasion, cut, cold, liquid, puncture and tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.