Zoro Homepage

Class 2, 5 Point Breakaway Vest

  • Mfr # 302-5PMVLY-L

  • Zoro # G0621212


product price: $11.49
/ea
Sold in multiples of 50 for $574.50
Item requires special delivery charges. A $2.08 per item surcharge will be applied.

Key Features

Closure Type
Hook And Loop
Size
L
ANSI Class
Type R Class 2
Material
Mesh, Polyester
Color
Hi-Vis Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-5PMVLY-L
Zoro #
G0621212
UPC #
616314069970
Country of Origin
China

Dimensions

Size
L

Details

Item
Class 2,5 Point Breakaway Vest
Closure Type
Hook And Loop
ANSI Class
Type R Class 2
Material
Mesh, Polyester
Color
Hi-Vis Yellow

Description

Class 2,5 Point Breakaway Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.