Zoro Homepage

Class 2, 5 Point Breakaway Vest

  • Mfr # 302-5PMVOR-2X

  • Zoro # G0621404


product price: $10.35
/ea

Key Features

Closure Type
Hook-and-Loop
ANSI Class
Type R Class 2
Size
2XL
Material
Polyester Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-5PMVOR-2X
Zoro #
G0621404
UPC #
616314070006
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Class 2,5 Point Breakaway Vest
Closure Type
Hook-and-Loop
ANSI Class
Type R Class 2
Material
Polyester Mesh

Description

Class 2,5 Point Breakaway Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.