Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2, Economy Mesh Vest, 4 Pocket, L

  • Mfr # 302-MVGZ4PLY-L

  • Zoro # G316518739


product price: $9.29
/ea
Sold in multiples of 50 for $464.50

Key Features

Size
L
Closure Type
Zipper
Color
Hi-Vis Yellow
Material
Mesh, Polyester
ANSI Class
Type R Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-MVGZ4PLY-L
Zoro #
G316518739
UPC #
-
Country of Origin
China

Dimensions

Size
L

Details

Item
Economy Mesh Vest
Closure Type
Zipper
Color
Hi-Vis Yellow
Material
Mesh, Polyester
ANSI Class
Type R Class 2

Description

Economy Mesh Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.