
Class 2, Economy Mesh Vest, No Pocket, 4XL
Mfr # 302-MVGLY-4X
Zoro # G0622095
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Number of Pockets with Closure
0
ANSI Class
Class 2
Material
Mesh, Polyester
Color
Hi-Vis Lime
Closure Type
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-MVGLY-4X
Zoro #
G0622095
UPC #
616314072093
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Class 2,Economy Mesh Vest,No Pocket
Number of Pockets with Closure
0
ANSI Class
Class 2
Material
Mesh, Polyester
Color
Hi-Vis Lime
Closure Type
Hook and Loop
Description
Class 2,Economy Mesh Vest,No Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.