Zoro Homepage

Class 2, Economy Mesh Vest, Yellow

  • Mfr # 302-MVGZLY-XL

  • Zoro # G0622244


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Closure Type
Zipper
Number of Pockets with Closure
0
Color
Hi-Vis Yellow
ANSI Class
Type R Class 2
Material
Mesh, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-MVGZLY-XL
Zoro #
G0622244
UPC #
616314072574
Country of Origin
China

Dimensions

Size
XL

Details

Item
Class 2,Economy Mesh Vest,Yellow
Closure Type
Zipper
Number of Pockets with Closure
0
Color
Hi-Vis Yellow
ANSI Class
Type R Class 2
Material
Mesh, Polyester

Description

Class 2,Economy Mesh Vest,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.