Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2, Economy Solid, Orange, No Pockets

  • Mfr # 302-WCENGZOR-L

  • Zoro # G0622953


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

ANSI Class
Class 2
Closure Type
Zipper
Material
Polyester
Number of Pockets with Closure
0
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302-WCENGZOR-L
Zoro #
G0622953
UPC #
616314074561
Country of Origin
China

Dimensions

Size
L

Details

Item
Class 2,Economy Solid,Orange,No Pockets
ANSI Class
Class 2
Closure Type
Zipper
Material
Polyester
Number of Pockets with Closure
0

Description

Class 2,Economy Solid,Orange,No Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.