
Class 2, Economy Solid Vest, Lime Yellow
Mfr # 302-WCENGZLY-XL
Zoro # G0622840
product price: $5.45
/eaSold in multiples of 2 for $10.90
Key Features
ANSI Class
Type R Class 2
Number of Pockets with Closure
0
Material
Polyester
Color
Hi-Vis Yellow
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-WCENGZLY-XL
Zoro #
G0622840
UPC #
616314074516
Country of Origin
China
Dimensions
Size
XL
Details
Item
Class 2,Economy Solid Vest,Lime Yellow
ANSI Class
Type R Class 2
Number of Pockets with Closure
0
Material
Polyester
Color
Hi-Vis Yellow
Closure Type
Zipper
Description
Class 2,Economy Solid Vest,Lime Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.