Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2, Expandable Mesh Vest, Orange

  • Mfr # 302-USV5OR

  • Zoro # G0622603


product price: $9.55
/ea

Key Features

Closure Type
Zipper
Number of Pockets with Closure
3
Size
OS
ANSI Class
Class 2
Material
Mesh, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-USV5OR
Zoro #
G0622603
UPC #
616314088292
Country of Origin
China

Dimensions

Size
OS

Details

Item
Class 2,Expandable Mesh Vest,Orange
Closure Type
Zipper
Number of Pockets with Closure
3
Color
Hi-Vis Orange
ANSI Class
Class 2
Material
Mesh, Polyester

Description

Class 2,Expandable Mesh Vest,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.