Zoro Homepage

Class 2, Mesh Vest, Hook And Loop Closure

  • Mfr # 302-0702-OR/5X

  • Zoro # G0621203


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

ANSI Class
Class 2
Closure Type
Hook And Loop
Material
Mesh, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0702-OR/5X
Zoro #
G0621203
UPC #
616314100420
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Class 2,Mesh Vest,Hook And Loop Closure
ANSI Class
Class 2
Closure Type
Hook And Loop
Material
Mesh, Polyester

Description

Class 2,Mesh Vest,Hook And Loop Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.