
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-0702-OR/M
Zoro #
G0482785
UPC #
616314100376
Country of Origin
China
Dimensions
Size
M
Details
Item
Class 2,Mesh Vest,Hook And Loop Closure
Color
High Visibility Orange with Silver Stripes
ANSI Class
2
Material
100% Polyester Mesh
Features
2" Silver Reflective Tape; Breathable Polyester Mesh; Hook and Loop Closure; 1 Internal Lower Pocket; 1 External Chest Pocket
Standards
ANSI Type R Class 2
Description
Class 2,Mesh Vest,Hook And Loop Closure, ANSI Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.