Zoro Homepage

Class 2 Solid 5 Point Breakaway Fr Vest

  • Mfr # 305-5PVFRLY-2X/3X

  • Zoro # G0636262


product price: $27.95
/ea

Key Features

ANSI Class
Type R Class 2
Closure Type
Hook And Loop
Size
2XL-3XL
Material
Solid polyester
Color
Hi-Vis Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-5PVFRLY-2X/3X
Zoro #
G0636262
UPC #
616314069734
Country of Origin
China

Dimensions

Size
2XL-3XL

Details

Item
Class 2 Solid 5 Point Breakaway Fr Vest
ANSI Class
Type R Class 2
Closure Type
Hook And Loop
Material
Solid polyester
Color
Hi-Vis Yellow

Description

Class 2 Solid 5 Point Breakaway Fr Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.