Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Solid 5 Point Breakaway Fr Vest

  • Mfr # 305-5PVFRLY-L/XL

  • Zoro # G0623504


product price: $26.99
/ea

Key Features

ANSI Class
Type R Class 2
Closure Type
Hook And Loop
Material
Solid polyester
Color
Hi-Vis Yellow
Size
L-XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-5PVFRLY-L/XL
Zoro #
G0623504
UPC #
616314069758
Country of Origin
China

Dimensions

Size
L-XL

Details

Item
Class 2 Solid 5 Point Breakaway Fr Vest
ANSI Class
Type R Class 2
Closure Type
Hook And Loop
Material
Solid polyester
Color
Hi-Vis Yellow

Description

Class 2 Solid 5 Point Breakaway Fr Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.