Zoro Homepage

Class 2 Solid 5 Point Breakaway Fr Vest

  • Mfr # 305-5PVFROR-4X/5X

  • Zoro # G0623565


product price: $27.95
/ea

Key Features

Stripe Color
Silver
Closure Type
Hook And Loop
ANSI Class
Type R Class 2
Material
Solid polyester treated material
Size
4XL-5XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-5PVFROR-4X/5X
Zoro #
G0623565
UPC #
616314096914
Country of Origin
China

Dimensions

Size
4XL-5XL

Details

Item
Class 2 Solid 5 Point Breakaway Fr Vest
Stripe Color
Silver
Closure Type
Hook And Loop
ANSI Class
Type R Class 2
Material
Solid polyester treated material

Description

Class 2 Solid 5 Point Breakaway Fr Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.