Zoro Homepage

Class 3, Economy Mesh Vest, 4 Pockets

  • Mfr # 303-HSVELY-L

  • Zoro # G0622910


product price: $9.69
/ea

Key Features

Color
Hi-Vis Lime
Number of Pockets with Closure
4
Closure Type
Hook and Loop
Size
L
Material
Mesh, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-HSVELY-L
Zoro #
G0622910
UPC #
616314071294
Country of Origin
China

Dimensions

Size
L

Details

Item
Class 3,Economy Mesh Vest,4 Pockets
Color
Hi-Vis Lime
Number of Pockets with Closure
4
Closure Type
Hook and Loop
Material
Mesh, Polyester
ANSI Class
Class 3

Description

Class 3,Economy Mesh Vest,4 Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.