Zoro Homepage

Class 3, Economy Mesh Vest, Orange

  • Mfr # 303-MVGZ4P-OR/2X

  • Zoro # G0623470


product price: $10.89
/ea

Key Features

ANSI Class
3
Size
2XL
Closure Type
Zipper
Material
Mesh, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-MVGZ4P-OR/2X
Zoro #
G0623470
UPC #
616314079467
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Class 3,Economy Mesh Vest,Orange
ANSI Class
3
Closure Type
Zipper
Material
Mesh, Polyester

Description

Class 3,Economy Mesh Vest,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.