
Class 3, Economy Mesh Vest, Orange
Mfr # 303-MVGZ4P-OR/XL
Zoro # G0623400
product price: $12.49
/eaKey Features
Closure Type
Zipper
ANSI Class
3
Material
Mesh, Polyester
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303-MVGZ4P-OR/XL
Zoro #
G0623400
UPC #
616314079450
Country of Origin
China
Dimensions
Size
XL
Details
Item
Class 3,Economy Mesh Vest,Orange
Closure Type
Zipper
ANSI Class
3
Material
Mesh, Polyester
Description
Class 3,Economy Mesh Vest,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.