
Class 3, Economy Mesh Vest, Yellow
Mfr # 303-MVGZ4P-LY/XL
Zoro # G0623181
product price: $11.99
/eaKey Features
Color
High Visibility Lime Yellow with Silver Stripes
Material
100% Polyester Mesh
Features
2" Silver Reflective Tape; Breathable Polyester Mesh; Zipper Closure; 2 Lower Internal Pockets; 2 Upper Chest Pockets Including 4 Pen Pockets
Standards
ANSI Type R Class 3
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303-MVGZ4P-LY/XL
Zoro #
G0623181
UPC #
616314079528
Country of Origin
China
Dimensions
Size
Xl
Details
Item
Class 3,Economy Mesh Vest,Yellow
Color
High Visibility Lime Yellow with Silver Stripes
Material
100% Polyester Mesh
Features
2" Silver Reflective Tape; Breathable Polyester Mesh; Zipper Closure; 2 Lower Internal Pockets; 2 Upper Chest Pockets Including 4 Pen Pockets
Standards
ANSI Type R Class 3
Closure Type
Zipper
ANSI Class
Type R Class 3
Description
Class 3,Economy Mesh Vest,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.