Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Class 3, Economy Mesh Vest, Yellow 303-MVGZ4P-LY/XL

Class 3, Economy Mesh Vest, Yellow (Discontinued)

  • Mfr # 303-MVGZ4P-LY/XL
  • Zoro # G3303968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-MVGZ4P-LY/XL
Zoro #
G3303968
UPC #
616314079528
Country of Origin
China

Dimensions

Size
Xl

Details

Item
Class 3,Economy Mesh Vest,Yellow
Color
High Visibility Lime Yellow with Silver Stripes
Material
100% Polyester Mesh
Features
2" Silver Reflective Tape; Breathable Polyester Mesh; Zipper Closure; 2 Lower Internal Pockets; 2 Upper Chest Pockets Including 4 Pen Pockets
Standards
ANSI Type R Class 3

Description

Class 3,Economy Mesh Vest,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.