Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-4-18/9
Zoro #
G801271613
UPC #
616314063718
Country of Origin
Malaysia
Dimensions
Glove Size
9
Details
Item
Class 4 Electrical Glove
Standards
ANSI, ASTM D120, NFPA 70E
Includes
(1) Pair Electrical Insulating Gloves
Color
Black
Brand and Series
Novax
Glove Hand Style
Left and Right
Cuff Style
Straight
Thumb Style
Natural
Glove Materials
Rubber
Cuff Material
Rubber
Max. Use Voltage (AC)
36,000V AC
Proof Test Voltage (DC)
70,000V DC
Proof Test Voltage (AC)
40,000V AC
Electrical Insulating Type
Type I
Cuff-End Color
Orange
Max. Use Voltage
36,000V AC / 54,000V DC
Voltage Class
Class 4
Max. Use Voltage (DC)
54,000V DC
Description
Class 4 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 36,000V AC / 54,000V DC, Max. Use Voltage (AC) 36,000V AC, Max. Use Voltage (DC) 54,000V DC, Proof Test Voltage (AC) 40,000V AC, Proof Test Voltage (DC) 70,000V DC
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.