Class E Insulated Rain Pant, 44 in Waist, Hi-Viz Yellow, Polyester
Mfr # 3NR4000L
Zoro # G916311426
product price: $54.75
/eaKey Features
Number of Pockets
2
Color
Hi-Viz Yellow
Seam Style
Taped
ANSI Class
Class E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3NR4000L
Zoro #
G916311426
UPC #
72874079079
Country of Origin
China
Dimensions
Size
L
Details
Number of Pockets
2
Color
Hi-Viz Yellow
Seam Style
Taped
ANSI Class
Class E
Description
PIP Boss rain pant class E insulated, series: 3NR4000, L, hi-viz yellow, polyester, 44 in waist, elastic waist with Drawstring/Take-Up snap closure, resists: water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.