Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class E Insulated Rain Pant, 56 in Waist, Hi-Viz Yellow, Polyester

  • Mfr # 3NR40003X

  • Zoro # G816311410


product price: $54.75
/ea

Key Features

Seam Style
Taped
ANSI Class
Class E
Color
Hi-Viz Yellow
Size
3XL
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NR40003X
Zoro #
G816311410
UPC #
72874079109
Country of Origin
China

Dimensions

Size
3XL

Details

Seam Style
Taped
ANSI Class
Class E
Color
Hi-Viz Yellow
Number of Pockets
2

Description

PIP Boss rain pant class E insulated, series: 3NR4000, 3XL, hi-viz yellow, polyester, 56 in waist, elastic waist with Drawstring/Take-Up snap closure, resists: water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.