
Cleanteam Cotton Lisle, Premium, PK12
Mfr # 97-501
Zoro # G9327917
product price: $7.95
/pk 12, $0.66/eaSold in multiples of 2 for $15.90
Key Features
Silicone-Free
No
Standards
TAA Compliant
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Cotton
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97-501
Zoro #
G9327917
UPC #
616314001918
Country of Origin
Bangladesh
Dimensions
Glove Size
Small
Details
Item
Cleanteam Cotton Lisle,Premium,PK12
Silicone-Free
No
Standards
TAA Compliant
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Cotton
Color
White
Application
Ideal for inspection and electronics assembly.
Design
Unhemmed
Fabric Weight
Light Weight
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.