Zoro Homepage

Coat, 100% Polyester, Hi-Viz Orange, S

  • Mfr # 343-1756-OR/S

  • Zoro # G0625324


product price: $121.99
/ea
Item requires special delivery charges. A $10.40 per item surcharge will be applied.

Key Features

Material
100% Polyester
Color
Hi-Viz Orange
Front Closure Type
Zipper/Snap
Number of Pockets
5
Closure Type
Zipper/Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343-1756-OR/S
Zoro #
G0625324
UPC #
616314082122
Country of Origin
China

Dimensions

Size
S
Length
52 cm

Details

Item
Coat
Material
100% Polyester
Color
Hi-Viz Orange
Front Closure Type
Zipper/Snap
Number of Pockets
5
Closure Type
Zipper/Snap
Number of Inside Pockets
Multiple
Lining Material
Cotton, Quilted
Insulated for Cold Conditions
Yes
Standards
ANSI R3
Insulated
Yes
Water-Resistant
Yes

Description

Class 3 All Season 7 In 1 Coat,3M Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.