Polyurethane Coated Gloves, Palm Coverage, Gray, M, 12PK (Discontinued)
- Mfr # 710HGU/M
- Zoro # G4601296
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
710HGU/M
Zoro #
G4601296
UPC #
662909867971
Country of Origin
Pakistan
Dimensions
Glove Size
M
Size
M
Thickness
22 ga
Glove Length
9.25 in
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.