Polyurethane Coated Gloves, Palm Coverage, Gray, XL, 12PK (Discontinued)
- Mfr # 710HGU/XL
- Zoro # G4601278
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710HGU/XL
Zoro #
G4601278
UPC #
662909867995
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Size
XL
Thickness
24 ga
Glove Length
10.5 in
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.