Zoro Homepage

Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , XL 12 PK

  • Mfr # 730TGU/XL

  • Zoro # G8964636


product price: $83.49
/pk 12, $6.96/ea
Free Shipping & Returns

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730TGU/XL
Zoro #
G8964636
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9.5 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
PosiGrip(R) 730TGU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
PolyKor(R)
ANSI/ISEA Cut Grams
549
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
0
Thumb Style
Wing
Application
Automotive, Glass Handling, Sheet Metal Work, Cutting Applications
Standards
ANSI 2
Suggested Use Environment
Dry
Insulated
No
Brand and Series
PIP PosiGrip(R) 730TGU
Cut-Resistance Coverage
Full
Fabric Weight
13 oz
Palm Type
Coated
Knit Material Color
Gray
Latex-Free
No
Silicone-Free
Yes
Hem Style
Finished
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Reversible
No
Finger Coverage
Full Finger
Pairs per Package
12
Glove Coating Color
Gray
EN ISO 374-5 Microorganism Protection Type
No
Glove Hand Style
Left and Right
Glove Features
Silicone-Free
Includes Finger Fourchettes
No
EN 388 Rating
4X42C
Hand Protection Style
Glove
Lint-Free
Yes
Double-Dipped
No
Cuff Color
Gray

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI 2, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Cut-Resistant, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.