Coated Gloves, Foam Nitrile, Dotted, Full, 2 Abrasion Level, Black, S (7) 12 PK

  • Mfr # 348745S

  • Zoro # G3679243


product price:  $83.95
/pk 12, $7.00/ea
Free Shipping & Returns

Key Features

Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
348745S
Zoro #
G3679243
UPC #
616314037672
Country of Origin
Sri Lanka

Dimensions

Glove Size
S (7)
Thickness
15 ga
Glove Length
9.1"
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Dotted
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
1
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
Resists
Oils, Abrasions, Snags, Punctures
Application
Small Or Oily Parts, General Assembly, Machining, Microengineering, Automobile, Painting
Glove Materials
Nitrile/Lycra/Nylon
Base Coating Material
Foam Nitrile
Latex-Free
No
Glove Hand Style
Left and Right
Anti-Static
No
Base Coating Coverage
Full
Series
MaxiFlex(R) Endurance(TM) 34-8745
Brand and Series
PIP MaxiFlex(R) Endurance(TM) 34-8745
Cuff Style
Knit
Glove Material Color
Black
Touchscreen Compatible
No
Glove Coating Color
Black
Biodegradable
Non-Biodegradable
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Double-Dipped
Yes
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Knit Material Color
Black
Coating Type
Dotted, Double Dipped
Glove Features
Silicone-Free
Knit Material
Nylon
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Base Coating Material Foam Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.