Coated Gloves, Foam Nitrile, Dotted, Palm, 3 Abrasion Level, Gray/Black, S (7) 12 PK
Mfr # 34-844/S
Zoro # G9128067
product price:Â $72.89
/pk 12, $6.07/eaKey Features
Color
Gray/Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34-844/S
Zoro #
G9128067
UPC #
616314018053
Country of Origin
Sri Lanka
Dimensions
Glove Size
S (7)
Thickness
15 ga
Glove Length
8.1 in
Glove Length Style
Standard
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards ANSI/ISEA, EN388 4141, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.