Coated Gloves, Foam Nitrile, Dotted, Palm, 4 Abrasion Level, Gray, XL (10) 12 PK

  • Mfr # 34-845/XL

  • Zoro # G9128198


product price:  $86.99
/pk 12, $7.25/ea
Free Shipping & Returns

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-845/XL
Zoro #
G9128198
UPC #
616314018138
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL (10)
Thickness
15 ga
Glove Length
9.1 in
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Dotted
Glove Construction
Seamless Knit
Coating Material
Foam Nitrile
Coating Coverage
3/4 Dip
Base Coating Material
Foam Nitrile
Glove Materials
Nylon
Brand and Series
PIP MaxiFlex(R) Endurance(TM) 34-845
Anti-Static
No
Cuff Style
Knit
Glove Material Color
Gray
Latex-Free
No
Series
MaxiFlex(R) Endurance(TM) 34-845
Glove Hand Style
Left and Right
Glove Liner Material
Nylon
Touchscreen Compatible
No
Biodegradable
Non-Biodegradable
Glove Coating Color
Black
Base Coating Coverage
3/4
Coating Type
Dotted, Double Dipped
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Glove Lining Material
Nylon
Knit Material Color
Gray
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Glove Features
Silicone-Free
Double-Dipped
Yes

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.