Coated Gloves, Foam Nitrile, Foam, 3/4 Dip, 2 Abrasion Level, Blue/Gray, XS 12 PK

  • Mfr # 34-9025/XS

  • Zoro # G1283409


product price:  $76.35
/pk 12, $6.36/ea

Key Features

Color
Blue/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34-9025/XS
Zoro #
G1283409
UPC #
616314031144
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Thickness
15 ga
Size
XS

Details

Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Glove Coating Finish
Foam
Glove Construction
Seamless Knit
Coating Material
Foam Nitrile
Coating Coverage
3/4 Dip
Cuff Style
Knit Wrist
Glove Materials
Cotton/Nylon
Series
MaxiFlex Comfort

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.