Coated Gloves, Foam Nitrile, Foam, 3/4 Dip, 3 Abrasion Level, Gray, 2XS (5) 12 PK

  • Mfr # 34-875/XXS
  • Zoro # G1283311
product price: 
$
70.89
/pk of 12, $5.91/ea

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
34-875/XXS
Zoro #
G1283311
UPC #
616314020339
Country of Origin
Sri Lanka
Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Foam
Glove Construction
Seamless Knit
Coating Coverage
3/4 Dip
Coating Material
Foam Nitrile
Glove Liner Material
Lycra/Nylon
Glove Coating Color
Black
Cuff Style
Knit
Glove Material Color
Gray
Glove Hand Style
Left and Right
Brand and Series
PIP MaxiFlex(R) Ultimate(TM)
Glove Materials
Nylon/Elastane
Series
MaxiFlex(R) Ultimate(TM)
Latex-Free
No
Anti-Static
No
Biodegradable
Non-Biodegradable
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Glove Features
Silicone-Free
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Glove Lining Material
Lycra/Nylon
Knit Material Color
Gray
Double-Dipped
No
Knit Material
Nylon

Dimensions

Glove Size
2XS (5)
Thickness
15 ga
Glove Length
7.7 in
Size
2XS
Glove Length Style
Standard
Size- Numeric
5
Size- Alpha
2XS

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.