Coated Gloves, Foam Nitrile, Foam, Palm, 4 Abrasion Level, White/Gray, M 12 PK

  • Mfr # 34-C234/M

  • Zoro # G1283488


product price:  $23.49
/pk 12, $1.96/ea

Key Features

Color
White/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-C234/M
Zoro #
G1283488
UPC #
616314017865
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga
Glove Length
9-1/2"
Size
M

Details

Item
Coated Gloves
Color
White/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
1
Thumb Style
Wing
Resists
Oils, Abrasions, Snags, Punctures
Application
Ideal for manufacturing and assembly applications where abrasion, cut and puncture resistance is required
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388/ANSI/ISEA 105, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.