Coated Gloves, Foam Nitrile, Palm, 4 Abrasion Level, Purple/Black, 2XL 12 PK
Mfr # 56-424/XXL
Zoro # G1010570
product price:Â $102.99
/pk 12, $8.58/ea
Free Shipping & Returns
Key Features
Color
Purple/Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56-424/XXL
Zoro #
G1010570
UPC #
616314117053
Country of Origin
Sri Lanka
Dimensions
Glove Size
2XL
Thickness
15 ga
Size
2XL
Details
Item
Coated Gloves
Color
Purple/Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
Resists
Oil, Abrasions, Snags, Punctures
ANSI/ISEA Cut Level
1
ANSI/ISEA Puncture Level
1
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
Application
Oily and Wet
Coating Coverage
Palm
Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Cuff Style
Knit
Glove Lining Material
Nylon
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards CE, EN388, EN420, Okeo-Tex, Reach, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.