Coated Gloves, Foam Nitrile, Palm, 4 Abrasion Level, Purple/Black, L 12 PK

  • Mfr # 56-424/L

  • Zoro # G1010500


product price:  $102.99
/pk 12, $8.58/ea
Free Shipping & Returns

Key Features

Color
Purple/Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56-424/L
Zoro #
G1010500
UPC #
616314117015
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Thickness
15 ga
Size
L

Details

Item
Coated Gloves
Color
Purple/Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Application
Oily and Wet
Resists
Oil, Abrasions, Snags, Punctures
Thumb Style
Wing
ANSI/ISEA Puncture Level
1
ANSI/ISEA Cut Level
1
Coating Material
Foam Nitrile
Coating Coverage
Palm
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Cuff Style
Knit
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards CE, EN388, EN420, Okeo-Tex, Reach, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.