Coated Gloves, Foam Nitrile, Palm & Fingers, 4 Abrasion Level, Gray, M

  • Mfr # 34-900/M

  • Zoro # G804920266


product price:  $82.99
/ea
Free Shipping & Returns

Key Features

Glove Size
M
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-900/M
Zoro #
G804920266
UPC #
616314065118
Country of Origin
Sri Lanka

Dimensions

Glove Size
M

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Glove Construction
Seamless Knit

Description

Pip maxifoam lite foam nitrile coated gloves, gray, 1 dozen, m features: maxifoam by atg, premium graphite foam nitrile coated palm & finger tips, dark gray seamless knit nylon liner seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability dark coating and gray shell hide dirt light dip for better dexterity, fit and feel extended knit cuff provides comfort and keeps dirt out made with materials that comply with federal regulations for food contact 21cfr, 170-199 silicone free price per dozen. Sold in case quantity of 12 dozen, or a total of 144 pairs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.