Coated Gloves, Foam Nitrile, Sandy, Palm, 3 Abrasion Level, Gray, XS (6) 12 PK

  • Mfr # 34-C232/XS

  • Zoro # G9320661


product price:  $27.69
/pk 12, $2.31/ea

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
34-C232/XS
Zoro #
G9320661
UPC #
616314017896
Country of Origin
China

Dimensions

Glove Size
XS (6)
Thickness
13 ga
Glove Length
8.6 in
Size
XS
Glove Length Style
Standard
Size- Numeric
6

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Resists
Oils, Abrasions, Snags, Punctures
ANSI/ISEA Puncture Level
1
Application
Ideal for manufacturing and assembly applications where abrasion, cut and puncture resistance is required
Thumb Style
Wing
Coating Material
Foam Nitrile
Coating Coverage
Palm
Base Coating Material
Foam Nitrile
Glove Materials
Nylon
Biodegradable
Non-Biodegradable
Glove Liner Material
Nylon
Glove Hand Style
Left and Right
Cuff Style
Knit
Touchscreen Compatible
No
Latex-Free
No
Anti-Static
No
Glove Coating Color
Black
Brand and Series
PIP G-Tek(R) GP(TM) 34-C232
Glove Material Color
Gray
Series
G-Tek(R) GP(TM) 34-C232
Double-Dipped
No
Coating Type
Dipped
Knit Material Color
Gray
Minimum Temperature
Not Rated
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.