Coated Gloves, Foam Nitrile, Sandy, Palm, 3 Abrasion Level, Gray/Black, L (9) 12 PK
Mfr # 713SNF
Zoro # G2821816
product price:Â $26.99
/pk 12, $2.25/eaKey Features
Color
Gray/Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
713SNF
Zoro #
G2821816
UPC #
662909071316
Country of Origin
China
Dimensions
Glove Size
L (9)
Thickness
13 ga
Glove Length
9.5 in
Glove Length Style
Standard
Size- Numeric
9
Description
Coated Gloves, Glove Style Knit, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.