Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55-AG317/L
Zoro #
G4672403
UPC #
616314054655
Country of Origin
China
Details
Item
Coated Gloves
Color
High Vis Yellow
ANSI/ISEA Abrasion Level
2
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
1
Application
Assembly, Construction, Inspection, Material Handling, Resfuse Handling, Landscaping, Gardening
Resists
Abrasions, Snags, Punctures
ANSI/ISEA Cut Level
1
Suggested Use Environment
Dry
Thumb Style
Wing
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Grip Pattern
AntiSlip
Description
Coated Gloves, ANSI/ISEA Cut Level 1, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.